Shop All Gas Valves
Lennox
Gas Valve, 24V, 1/2"
Mfr # 60J59
Zoro # G0114950
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps AC 0.3A
- Fits Brand Lennox
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 60J59
- Zoro # G0114950
- Country of Origin Mexico
- Category Gas Valves
Details
Amps AC | 0.3A |
Item | Gas Valve, 24V, 1/2" |
Fits Brand | Lennox |
Description
Gas Valve, 24V, 1/2 In., Fits Brand Lennox
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 14x30x2 Standard Capacity Pleated Filter, MERV 8 (102-042-039)
- SUPCO Hi Pressure Switch, 610 psi CL, M/R (SMR610)
- HI-TECH DURAVENT Ducting Hose, 1-1/2 In. x 50 ft. L, Rubber (2101-0150-1550)
- QMARK Electric Baseboard Heater Thermostat, 1 Poles, 120/277VAC (TA1AW)
- LENNOX Gas Valve, 3/4" (85K35)
- LENNOX Gas Valve, Le74W26 (74W26)
- LENNOX Gas Valve, Natural Gas, 24V, 3.2" WC, 1/2" NPT Inlet Size (70L53)
- LENNOX Slow Open Gas Valve, 24V, 1/2" (41K35)
- LENNOX Gas Valve, 1/2", Ip, Vr8204H8019, Le41K37 (41K37)
- LENNOX Gas Valve, 1/2" (28M95)
- ROBERTSHAW Gas Valve, Natural Gas, Standing Pilot, 750 mV, 3.5 in wc (700-502)
- Lennox Gas Valves