Shop All Cooling Equipment Relays
Lennox
Flame Sensor/Electrode
Mfr # 28G36
Zoro # G2079058
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2 in
- Width 3.78 in
- Fits Brand Lennox
- For Use With Mfr. Model Number 200GRTC89CL-4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lennox
- MFR # 28G36
- Zoro # G2079058
- Country of Origin Mexico
- Category Cooling Equipment Relays
Dimensions
Depth | 2 in |
Width | 3.78 in |
Details
Item | Flame Sensor/Electrode |
Fits Brand | Lennox |
For Use With Mfr. Model Number | 200GRTC89CL-4 |
Description
Flame Sensor/Electrode, For Use With Mfr. Model Number 200GRTC89CL-4, Fits Brand Lennox
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH Pilot Assembly (100109926)
- NU-CALGON Flush Injection Tool (4300-89)
- HOSHIZAKI Relay (418271-03)
- AIR HANDLER Fiberglass Air Filter, 16x30x1", MERV 4 (10055.011630)
- LENNOX Heat Exchanger (85L50)
- LENNOX Blower Motor, 1.3 HP, 115V, 1-Phase (28M89)
- LENNOX Pressure Switch (24W97)
- LENNOX Contactor, 24V, 25A, 3 Pole (95M57)
- LENNOX Inducer Motor Assembly, 2 SPDT (44W30)
- LENNOX Draft Inducer Motor Assembly (67M54)
- DAIKIN Fan Blade, 30", CW, 5/8" Bore (330294001)
- Lennox Cooling Equipment Relays