Shop All Ignition Systems and Components
Lennox
Flame Sensor, Le21L99
Mfr # 21L99
Zoro # G6450311
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 1.62 in
- Width (In.) 3.1 in
- Height (In.) 1.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 21L99
- Zoro # G6450311
- UPC # 00694777033493
- Country of Origin Mexico
- Category Ignition Systems and Components
Dimensions
Depth (In.) | 1.62 in |
Width (In.) | 3.1 in |
Height (In.) | 1.15 in |
Details
Item | Flame Sensor,Le21L99 |
Description
Flame Sensor,Le21L99
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FJC Dye Oil, Trans, 4923 (4923)
- ERIE Actuator, 24V, N/C, 6" Leads (AG13A000)
- SEALED UNIT PARTS CO Supco Commerial Condensate Evaporator Pan 7 Qt. 208V 1000W (CP817)
- US DUCT US Duct Angle Flange, 6" Diameter, Galvanized (FL06.G)
- LENNOX Flame Sensor Wire, Le88A12 (88A12)
- LENNOX IGNITION CONTROL (15T94)
- LENNOX Flame Sensor Wire, Le79L59 (79L59)
- LENNOX Flame Sensor Lead, Le60J28 (60J28)
- LENNOX Spark Ignitor/Sensor, Le84K65 (84K65)
- LENNOX Ignitor, Le51M93 (51M93)
- ROBERTSHAW Elec Cook Control, Tstat, 100-550 Range (5300-015)
- Lennox Ignition Systems and Components