Shop All Furnace and Heater Parts
Lennox
Flame Sensor
Mfr # 69W43
Zoro # G5560591
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.114 in
- Width 4.687 in
- Fits Brand Lennox
- For Use With Universal
- Type Flame Sensor Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 69W43
- Zoro # G5560591
- Country of Origin Mexico
- Category Furnace and Heater Parts
Dimensions
Diameter | 0.114 in |
Width | 4.687 in |
Details
Item | Flame Sensor |
Fits Brand | Lennox |
For Use With | Universal |
Type | Flame Sensor Kit |
Description
Flame Sensor, Fits Brand Lennox, For Use With Universal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X25X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (16252.C 6PK)
- MASTER PCB (22-521-0002)
- AMERICAN METAL FILTER 16 X 25 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG201625)
- JOHNSON CONTROLS 40/90F HT-CL, LINE VOLT. (T26S-18)
- LENNOX Ignition Control Board (Y9894)
- LENNOX Flue Transition Kit, Le59M03 (59M03)
- LENNOX Motor, 120V, 1/2 HP, 1075 rpm (60L22)
- LENNOX Ignition Control Module (12J99)
- LENNOX UV Bulb, Le64x36 (64X36)
- LENNOX Control Board Replacement Kit (39W76)
- MCDONNELL & MILLER 354140 Probe Assembly For (354140)
- Lennox Furnace and Heater Parts