Shop All Furnace and Heater Parts
Lennox
Flame Sensor
Mfr # 52W29
Zoro # G5941275
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.114 in
- Width 3.625 in
- Fits Brand Lennox
- Includes Sensor
- Type Flame Sensor Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 52W29
- Zoro # G5941275
- Country of Origin Mexico
- Category Furnace and Heater Parts
Dimensions
Diameter | 0.114 in |
Width | 3.625 in |
Details
Item | Flame Sensor |
Fits Brand | Lennox |
Includes | Sensor |
Type | Flame Sensor Kit |
Description
Flame Sensor, Fits Brand Lennox, Includes Sensor
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Transformer Fan, 115/230V, 16 in., 4590 cfm (2ATX6)
- EASY HEAT DE-ICING CABLE R&G 500W (ADKS-500)
- LIEBERT Compressor Contactor, 24V, 20/30A, 2P (E-011BS)
- ZORO SELECT Fan and Limit, 170-190 Temp Range (6UED3)
- LENNOX Flue Transition Kit, Le59M03 (59M03)
- LENNOX Motor, 208/240V, 1/3 HP, 1075 rpm (68J24)
- LENNOX Burner (46K18)
- LENNOX Silicon Carbide Hot Surface Ignitor (41K56)
- LENNOX Flame Sensor (49M84)
- LENNOX Flame Sensor (69W43)
- AAON System Manager TS II Operator Interface (ASM01897)
- Lennox Furnace and Heater Parts