Shop All Furnace and Heater Parts
Lennox
Flame Sensor
Mfr # 17J56
Zoro # G5560856
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.114 in
- Width 3.05 in
- Fits Brand Lennox
- For Use With Universal
- Depth 1.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 17J56
- Zoro # G5560856
- Country of Origin Mexico
- Category Furnace and Heater Parts
Dimensions
Diameter | 0.114 in |
Width | 3.05 in |
Depth | 1.62 in |
Details
Item | Flame Sensor |
Fits Brand | Lennox |
For Use With | Universal |
Description
Flame Sensor, Fits Brand Lennox, For Use With Universal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLLETT ICE Baffle (PD502414)
- FLEX-A-LITE Flexalite 232 12 in. Flex-Wave Electric Fans (F21-232)
- GLOBAL INDUSTRIAL Portable Electric Space Heater With Thermostat, 1500 watt, 120v, Red (653579)
- EVERPURE Replacement Bowl - 10" (EV311239)
- LENNOX Ignition Control Board (81W03)
- LENNOX Inducer Motor (74K77)
- LENNOX Induced Draft Blower Assembly (58W01)
- LENNOX Induced Draft Blower Assembly (88J38)
- LENNOX Ignition Control Board (Y9894)
- LENNOX Combustion Blower Assembly (68K21)
- DUNDAS JAFINE Extension (UD48S)
- Lennox Furnace and Heater Parts