Lennox

Filter, 21" x 26" x 4"


product price: $97.69
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Fits Brand Lennox
  • For Use With Mfr. Model Number X8348
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Filter, 21" x 26" x 4"
Fits Brand Lennox
For Use With Mfr. Model Number X8348

Description

Filter, 21 In. x 26 In. x 4 In., For Use With Mfr. Model Number X8348, Fits Brand Lennox

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.