Shop All Cooling Equipment Relays
Lennox
Filter, 16" x 25" x 5"
Mfr # X6672
Zoro # G2081639
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Lennox
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # X6672
- Zoro # G2081639
- Country of Origin Mexico
- Category Cooling Equipment Relays
Details
Item | Filter, 16" x 25" x 5" |
Fits Brand | Lennox |
Description
Filter, 16 In. x 25 In. x 5 In., Fits Brand Lennox
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Kcv Cove Heater 118" 208V 1400W White (KCV2015-W)
- FRIEDRICH PTAC Air Conditioner, 9400 BtuH, 265V (PDE09R3SG)
- AAF FLANDERS Flanders 81555.011620 16 x 20 in. Basic Pleated Air Filter Kraft Frame With Wirebacked Media - Pack Of 12 (600815)
- AIR HANDLER 2-Ply Link Air Filter, 20x25", 600" Length (2GHG8)
- LENNOX Induced Draft Fan Assembly (20J89)
- LENNOX Heat Exchanger (85L50)
- LENNOX Contactor, 24V, 1 SPST, 25A (10F73)
- LENNOX Motor, 1.5 HP, 1725 rpm, 115/230V, 1-Phase (49K81)
- LENNOX Replacement Filter, 20" x 25" x 5" (X6675)
- LENNOX Motor, 1.2 HP, 208/230V, 1-Phase, 825 rpm (34K80)
- LENNOX Pressure Switch, 13/16" SPST (59W74)
- Lennox Cooling Equipment Relays