Shop All Aluminum Fan Blades
Lennox
Fanblade 26"Dia 5/8"Bore4Blade, Le93G90
Mfr # 93G90
Zoro # G6449867
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 26 in
- Bore Dia. (In.) 5/8 in
- Number of Blades 4
- Blade Material Steel
- Rotation CW Facing Discharge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 93G90
- Zoro # G6449867
- Country of Origin United States
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 26 in |
Bore Dia. (In.) | 5/8 in |
Details
Number of Blades | 4 |
Item | Fanblade 26"Dia 5/8"Bore4Blade,Le93G90 |
Blade Material | Steel |
Rotation | CW Facing Discharge |
Hub Location | Discharge Side |
Pitch | 28 Deg. |
Description
Fanblade 26 In.Dia 5/8 In.Bore4Blade,Le93G90
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELHI Direct Drive Sq, Inline Blower, 1/3HP, 10" (GSQ105-D-EC)
- SHIELDS Marine Series 400 & 402 Vinyl vent Ducting Hose | Black (116-402-3003-1)
- THE OUTDOOR PLUS Glow Plug Replacement for SWEIS Pilot Igniter (TOP-PIGP)
- DOW KIT SLNT FOAM 9FT HOS 200SQ FT (12031949)
- DAYTON Propeller, 24" Dia., 23 Deg. Pitch (VE10E032PG)
- GLOBAL INDUSTRIAL Replacement Fan Blade for 48 Inch Blower Fan (292787)
- DAYTON Replacement Propeller (GGS_47327)
- DAYTON Propeller, Dia 6 In, Bore Dia 5/16 In (2MXY7)
- DAYTON Propeller, 20" Dia., 22 Deg. Pitch (VE10D958PG)
- SUPCO Fan Blade, 450CC1255C1 (FB450)
- DAYTON Blade, Fan, 16 In (4C460)
- Lennox Aluminum Fan Blades