Shop All HVACR Relays
Lennox
Fan Control Relay 3Pdt 24V, Le45H70
Mfr # 45H70
Zoro # G6449480
product price: $63.29
/ea
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 45H70
- Zoro # G6449480
- Country of Origin Mexico
- Category HVACR Relays
Details
Item | Fan Control Relay 3Pdt 24V,Le45H70 |
Description
Fan Control Relay 3Pdt 24V,Le45H70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Heater, 120V, 10-1/2 In. L, 1200 Deg F (CSF00519)
- DAYTON Capacitor (VE1YNW6CG)
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L (SHS80409)
- ALL-FILTERS 10X10X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (10101.8 6PK)
- LENNOX Dpst Heat Seq Relay, Le76F73 (76F73)
- LENNOX Relay, 240V Dpdt Relay, Le49K04 (49K04)
- AAON Relay DPDT CIT 24VAC (V21450)
- GE INDUSTRIAL SOLUTIONS Ge Energy Industrial Solutions TF30RCP 30A; 2 Pole Fusible AC Disconnect (205230)
- FUNCTIONAL DEVICES-RIB Track Mount, AHU Fan Safety Alarm Circuit (RIBMNLB-4NO)
- JOHNSON CONTROLS Air Switching Cumulator (C-9506-1)
- WHITE-RODGERS SPDT 120v Relay (90-294Q)
- Lennox HVACR Relays