Shop All Condenser Fan Blades and Hubs
Lennox
Fan Blade, Le99C63
Mfr # 99C63
Zoro # G6447907
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 20 in
- Bore Dia. (In.) 1/2 in
- Rotation CW Facing Discharge
- Number of Blades 4
- Pitch (Deg.) 19 Deg.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 99C63
- Zoro # G6447907
- UPC # 00013962882386
- Country of Origin Mexico
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 20 in |
Bore Dia. (In.) | 1/2 in |
Details
Item | Fan Blade,Le99C63 |
Rotation | CW Facing Discharge |
Number of Blades | 4 |
Pitch (Deg.) | 19 Deg. |
Description
Fan Blade,Le99C63
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Centrifugal Duct Fan, In-line, 120V, 10" (DFRC-10ES)
- ALLANSON Gas Burner Ignition Transformer, 120V (542-A)
- HEIL QUAKER /ICP 96839 Wheel Dd10X9X1/2 Cw Cv S (96839)
- DANFOSS Operator, with Remote Sensor and Dial (013G-8564)
- LENNOX Fan Blade, 3 Blade, Cw, 26 Pitch, Le71W99 (71W99)
- LENNOX Fan Blade 18" 4Blade 1/2" Bore, Le46K11 (46K11)
- LENNOX Fan Blade, 16"Dia, 34Deg, 1/2" Cw, 5Bld Fan (17J62)
- LENNOX Fan Blade, 3 Blade Fan 1/2"Bore, Le43W37 (43W37)
- WHITE-RODGERS 5D51-90 Fan & Limit Control (8") (5D51-90)
- HUNTER FAN CO. JAN FAN Jan Fan 30in Steel Replacement Blade, Silver (JF-BL30)
- REVCOR Propeller, 14 In Dia, 36 Deg Pitch (T1402-36 R)
- Lennox Fan Blades and Propellers