Shop All Condenser Fan Blades and Hubs
Lennox
Fan Blade, 26.5"Dia, 25Deg, 1/2", Ccw, 3Bld
Mfr # 85M50
Zoro # G6447749
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 26 in
- Bore Dia. (In.) 1/2 in
- Rotation CCW Facing Discharge
- Number of Blades 3
- Pitch (Deg.) 28 Deg.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lennox
- MFR # 85M50
- Zoro # G6447749
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 26 in |
Bore Dia. (In.) | 1/2 in |
Details
Item | Fan Blade,26.5"Dia,25Deg,1/2",Ccw,3Bld |
Rotation | CCW Facing Discharge |
Number of Blades | 3 |
Pitch (Deg.) | 28 Deg. |
Spiders | Steel |
Description
Fan Blade,26.5 In.Dia,25Deg,1/2 In.,Ccw,3Bld
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE OUTDOOR PLUS Low Voltage Electronic Ignition - 12V - Standard Capacity - Replacement Only (TOP-500EIS-200-12-H)
- TRIANGLE ENGINEERING 36" Belt Drive Whole House Fan - 1/3 HP (CC3622)
- ERIE Valve 3 Way, 1/2in, Sweat, 3.0 CV (VT3212)
- ARMSTRONG STEAM TRAPS Pca Kit, for 811 at 15 1/4" Orif (B1669-1)
- LENNOX Fan Blade, 16"Dia, 34Deg, 1/2" Cw, 5Bld Fan (17J62)
- LENNOX Fan Blade, 3 Blade Fan 1/2"Bore, Le43W37 (43W37)
- LENNOX Fan Blade 18" 4Blade 1/2" Bore, Le46K11 (46K11)
- LENNOX Fan Blade, 18 Diameter, 4Blade, 34 Pit (98M20)
- GOODMAN Fan Blade 26" Fan Blade (B1086768)
- HUNTER FAN CO. JAN FAN Jan Fan 30in Hinged Guard & Blade Set, Yellow (JF-30GB)
- DAYTON Blade, Fan, 22 In, 1/2 HP, Rotation: CCW (4C899)
- Lennox Fan Blades and Propellers