Shop All Condenser Fan Blades and Hubs
Lennox
Fan Blade, 24"Dia, 3Blade, 1/2" Bore
Mfr # 57C81
Zoro # G6447819
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 24 in
- Bore Dia. (In.) 1/2 in
- Rotation CW Facing Discharge
- Number of Blades 3
- Pitch (Deg.) 18 Deg.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 57C81
- Zoro # G6447819
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 24 in |
Bore Dia. (In.) | 1/2 in |
Details
Item | Fan Blade,24"Dia,3Blade,1/2" Bore |
Rotation | CW Facing Discharge |
Number of Blades | 3 |
Pitch (Deg.) | 18 Deg. |
Spiders | Steel |
Description
Fan Blade,24 In.Dia,3Blade,1/2 In. Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 520W, 0.5"W x 10'L (BIH051100L)
- EMERSON FLOW CONTROLS Suction Line Filter Drier 1 5/8 (049185)
- DAYTON Replacement Isolator Kit (6366403)
- TEMPCO Band Heater, 1 In. W, 900 Deg F, 120V (NHL00100)
- LENNOX Fan Blade, 3 Blade Fan 1/2"Bore, Le43W37 (43W37)
- LENNOX Fan Blade, 18 Diameter, 4Blade, 34 Pit (98M20)
- LENNOX Fan Blade 18" 4Blade 1/2" Bore, Le46K11 (46K11)
- LENNOX Fan Blade, 16"Dia, 34Deg, 1/2" Cw, 5Bld Fan (17J62)
- REVCOR Propeller, 24 In Dia, 22 Deg Pitch (T2403-22 L)
- REVCOR Propeller, 22 In Dia, 29 Deg Pitch (T2204-29 R)
- DAYTON Blade, Fan, 18 In, 1/4 HP (4C890)
- Lennox Condenser Fan Blades and Hubs