Shop All Condenser Fan Blades and Hubs
Lennox
Fan Blade, 24"Dia, 25Deg, 1/2"Ccw, 4 Bld Fan
Mfr # 23G83
Zoro # G6447992
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 24 in
- Pitch (Deg.) 25 Deg.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 23G83
- Zoro # G6447992
- Country of Origin Mexico
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 24 in |
Details
Item | Fan Blade,24"Dia,25Deg,1/2"Ccw,4 Bld Fan |
Pitch (Deg.) | 25 Deg. |
Description
Fan Blade,24 In.Dia,25Deg,1/2 In.Ccw,4 Bld Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Portable Air Scrubber, 2 Speeds, 120V (A2000)
- ALL-FILTERS 10X20X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (10201.C 4PK)
- HONEYWELL THERMAL SOLUTIONS C7027A1023 Mini-Peeper Uv (C7027A1023)
- HOUSE 81214 12 x 18 Aluminium Louver Vent White (HO563723)
- LENNOX Fan Blade, 3 Blade Fan 1/2"Bore, Le43W37 (43W37)
- LENNOX Fan Blade, Le99C63 (99C63)
- LENNOX Fan Blade, 16"Dia, 34Deg, 1/2" Cw, 5Bld Fan (17J62)
- LENNOX Fan Blade, 3 Blade, Cw, 26 Pitch, Le71W99 (71W99)
- LENNOX Fan Blade 18" 4Blade 1/2" Bore, Le46K11 (46K11)
- ARMSTRONG R45582-001 Blade-Fan (R45582-001)
- WHITE-RODGERS 90-380 Fan Relay, Type 184, 24 (90-380)
- Lennox Condenser Fan Blades and Hubs