Shop All Condenser Fan Blades and Hubs
Lennox
Fan Blade, 16"Dia, 34Deg, 1/2" Cw, 5Bld Fan
Mfr # 17J62
Zoro # G6447563
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 16 in
- Bore Dia. (In.) 1/2 in
- Rotation CW Facing Discharge
- Number of Blades 5
- Pitch (Deg.) 34 Deg.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 17J62
- Zoro # G6447563
- UPC # 00066255112639
- Country of Origin Mexico
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 16 in |
Bore Dia. (In.) | 1/2 in |
Details
Item | Fan Blade,16"Dia,34Deg,1/2" Cw,5Bld Fan |
Rotation | CW Facing Discharge |
Number of Blades | 5 |
Pitch (Deg.) | 34 Deg. |
Spiders | Steel |
Description
Fan Blade,16 In.Dia,34Deg,1/2 In. Cw,5Bld Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Balancing Damper, Round, 6 In Diameter (2TFX7)
- DYNA-GLO Portable Gas Heater, Liquid Propane, 13,500 to 18,000 BtuH (HA2360R)
- REZNOR NAT TO LP CONVERSION KIT (99245)
- YORK Pulley Key, 1/4 x 2 (S1-001-07110-005)
- LENNOX Fan Blade, 18 Diameter, 4Blade, 34 Pit (98M20)
- LENNOX Fan Blade, 3 Blade Fan 1/2"Bore, Le43W37 (43W37)
- LENNOX Fan Blade 18" 4Blade 1/2" Bore, Le46K11 (46K11)
- REVCOR Propeller, Dia 20 In, 26 Deg Pitch (XW2003-26 R)
- REVCOR Propeller, Dia 22 In, 28 Deg Pitch (XW2203-28 L)
- REVCOR Propeller, Dia 24 In, 24 Deg Pitch (TNT2402-24 L)
- REVCOR Propeller, 22 In Dia, 23 Deg Pitch (T2204-23 R)
- Lennox Condenser Fan Blades and Hubs