Shop All Fan and Limit Controls
Lennox
Fan and Limit Control, Contact Form SPST
Mfr # Y8850
Zoro # G511929354
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Temperature Differential 30 Degrees F
- Insertion Length 7 in
- Fan Minimum Control Temperature 90 Degrees F
- Weight 0.45 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lennox
- MFR # Y8850
- Zoro # G511929354
- Country of Origin United States
- Category Fan and Limit Controls
Dimensions
Insertion Length | 7 in |
Overall Width | 2 1/2 in |
Overall Depth | 7 in |
Overall Height | 2 in |
Details
Item | Limit Control |
Contact Form | SPST |
Temperature Differential | 30 Degrees F |
Fan Minimum Control Temperature | 90 Degrees F |
Weight | 0.45 lb |
Reset Type | Automatic Reset |
Fan Maximum Control Temperature | 120 Degrees F |
Limit Minimum Control Temperature | 150 Degrees F |
Contact Rating (AC) | 0.08 A @ 24V AC |
Product Type | Fan and Limit Control |
Application | Fan and Limit Control |
Minimum Temperature Differential Setting | 30 Degrees F |
Limit Maximum Control Temperature | 250 Degrees F |
Switch Action | Fan - Close on Rise |
Input Voltage | 24V AC |
Standards | CSA, UL Listed |
Maximum Temperature Differential Setting | 30 Degrees F |
Mounting | Plenum Mount |
Differential Adjustability | Fixed |
Description
Fan and Limit Control, Application Fan and Limit Control, Mounting Plenum Mount, Contact Form SPST, Switch Action Fan - Close on Rise, Reset Type Automatic Reset, Fan Minimum Control Temperature 90 Degrees F, Fan Maximum Control Temperature 120 Degrees F, Limit Maximum Control Temperature 250 Degrees F, Limit Minimum Control Temperature 150 Degrees F, Differential Adjustability Fixed, Maximum Temperature Differential Setting 30 Degrees F, Minimum Temperature Differential Setting 30 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Network Sensor, White, No Logo (NSB8BHN241-0)
- ALL-FILTERS 16X25X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (16251.13 6PK)
- HEIL QUAKER /ICP 1184288 Trap Condensate (1184288)
- SCHNEIDER ELECTRIC Thermostat, R.A., 1-Pipe (TK-5101)
- SUPCO Pan Heater For Condensate Pump (30-OS)
- ZORO SELECT Set Limit, Auto Reset, Opens 140 (6UDZ3)
- SUPCO Thermostat, Limit & Plenum, Range 170-130F (SHL513)
- SUPCO Digital Monometer (DDM55)
- SUPCO Snap Disc From Supco (LD225)
- WEIL MCLAIN Limit Control, 510-312-152 (510-312-152)
- WHITE-RODGERS Limit Control, 224-256F, Open/Rise (3L11-250)
- Lennox Fan and Limit Controls