Shop All Fan Parts
Lennox
Economizer Filter, 16 x 25 x 1
Mfr # 48J01
Zoro # G5560707
original price:
$33.53
12% off
new price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Universal
- Width 25 in
- Height 16 in
- Fits Brand Lennox
- Features Length: 0.6"; Product Depth: 1"; Product Height: 16"; Product Width: 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 25 in |
Height | 16 in |
Size (In.) | 16 x 25 x 1 |
Details
For Use With | Universal |
Fits Brand | Lennox |
Item | Economizer Filter, 16 x 25 x 1 |
Features | Length: 0.6"; Product Depth: 1"; Product Height: 16"; Product Width: 25" |
Description
Economizer Filter, 16 x 25 x 1, Fits Brand Lennox, For Use With Universal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SET Vacuum Pump, 6.0 cfm, 1/2 HP, 10 Microns (VPS6DU)
- DAYTON Light Duty Industrial Fan 24 in, Non-Oscillating, 115VAC, 3800/5450 CFM (2MA10)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A362)
- FILTRETE 16 in. W X 25 in. H X 5 in. D Polyester 12 MERV Pleated Allergen Air Filter (NDP01-5IN-2)
- LENNOX Fan Relay, 24V, DPDT (67K65)
- LENNOX Filter, 20 x 25 x 5, MERV 11 (X6673)
- SWISHER Rough Cut 14.5Hp, 44", 12V C Pro 4 Wheel (RC14544CP4K)
- VULCAIN Point Controller, 120V, E3 (E3SAH)
- RHEEM Relay, 24V, SPDT, NO/NC (42-23114-06)
- ALLEGRO INDUSTRIES Plastic Blower, 25ft. Ducting, 12" (9546-25)
- BROAN Pendant (99110563)
- Lennox Fan Parts