Shop All Electric Unit Heaters
Lennox
Ecb29-10-7P 10Kw Heater Kit, Le13T83, 208/240VAC, 1 Phase, 34,100 BtuH
Mfr # 13T83
Zoro # G6446671
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.7"
- Phase Single
- Amps AC 4.1
- BtuH 34,100
- Electric Heater Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 13T83
- Zoro # G6446671
- Country of Origin Mexico
- Category Electric Unit Heaters
Dimensions
Width | 11.7" |
Details
Phase | Single |
Amps AC | 4.1 |
BtuH | 34,100 |
Item | Ecb29-10-7P 10Kw Heater Kit,Le13T83 |
Electric Heater Phase | 1 |
Heater Voltage | 208/240VAC |
Voltage | 208/240VAC |
Description
Ecb29-10-7P 10Kw Heater Kit,Le13T83
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TPI INDUSTRIAL Motor Replacement, 1/3HP, w/Contrl HDH-GJR (R2-MOT)
- ALL-FILTERS 16x25x5, MERV 13, Pleated HVAC Air Filter Replacements, Trion Air Bear Supreme 1400 Media Air Clnr, 2PK (16255.13AB)
- IO HVAC CONTROLS Zone Damper, Trane, Round, 12" (TD-12)
- PORTALS PLUS Small Cover & Cap With C-212 Black Cap (32015)
- LENNOX Heat Kit, 5Kw, 208/230V, Le12R45, 208/240VAC, 1 Phase, 5 kW, 17,100 BtuH (12R45)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 25.0 kW (MUH254)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5107CA1LF2F)
- QMARK Electric Wall & Ceiling Unit Heater, 208/240V AC, 1/3 Phase (MUH102)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 10.0 kW (MUH104)
- FOSTORIA Heater, 15Kw, 480V, 3-P, 480V, 3 Phase (YES-1548-3E)
- NESCO Clean-A-Screen for FD61 (LM-2-6)
- Lennox Heaters & Furnaces