Shop All Electric Unit Heaters
Lennox
Ecb25-10Cb-P Elec Heater 10Kw, Le12S60, 208/240VAC, 1 Phase, 10 kW
Mfr # 12S60
Zoro # G6446653
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21.18"
- Phase Single
- kW 10
- Heater Voltage 208/240VAC
- Electric Heater Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 12S60
- Zoro # G6446653
- Country of Origin Mexico
- Category Electric Unit Heaters
Dimensions
Width | 21.18" |
Details
Phase | Single |
Item | Ecb25-10Cb-P Elec Heater 10Kw,Le12S60 |
kW | 10 |
Heater Voltage | 208/240VAC |
Electric Heater Phase | 1 |
Voltage | 208/240VAC |
Description
Ecb25-10Cb-P Elec Heater 10Kw,Le12S60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, Rubber (2001-0300-3025)
- VORNADO OZI42 42.2 in. H Oscillating Tower Fan Remote Control (FA1-0205-06)
- DAYTON Impeller (HV2114800G)
- TJERNLUND PRODUCTS Wheel (950-4010)
- LENNOX Heat Kit, 5Kw, 208/230V, Le12R45, 208/240VAC, 1 Phase, 5 kW, 17,100 BtuH (12R45)
- THERMOLEC DUCT 3PH 30KW 600V-AC ELECTRIC HEATER (FC-CTPBUX)
- KING ELECTRIC Unit Heater 208V 1Ph 5Kw W/Stat & Brkt (SKB2005-1-T-B)
- QMARK Cabinet Unit Heater with BMS (CUS93505203FFWD)
- QMARK Electric Wall & Ceiling Unit Heater, 277V AC, 1 Phase, 7.5 kW (MUH077)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 5.0 kW, 17 BtuH (MUH0541)
- GLOBAL INDUSTRIAL Horizontal Downflow Unit Heater With Remote, 7500/4700 Watts, 240V, 1 Phase (246726)
- Lennox Electric Unit Heaters