Shop All Motor Run Capacitors
Lennox
Dual Capac 45/10 Mfd 440V Oval, Le97H74
Mfr # 97H74
Zoro # G6446321
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 97H74
- Zoro # G6446321
- Country of Origin Mexico
- Category Motor Run Capacitors
Details
Item | Dual Capac 45/10 Mfd 440V Oval,Le97H74 |
Description
Dual Capac 45/10 Mfd 440V Oval,Le97H74
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8731)
- THOMSON Pillow Block, 25 mm Bore, 67 mm L (SSEPBM25DD)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 24 In. (75LJE024AA)
- SUPCO Molded Cogged V Belt, BX50 (BX50)
- LENNOX Capac 176-216 Mfd 330V Round, Le63A06 (63A06)
- LENNOX Capacitors, 7Mfd 370V Capacitor, Le83W77 (83W77)
- LENNOX Capacitors, 5Mfd Capacitor 370V, Le22W78 (22W78)
- LENNOX Rnd Run Capacitor, 75/10Mfd, 440V, Le72W39 (72W39)
- LENNOX Capacitor, 10Mfd, 370V, Le22W80 (22W80)
- LENNOX Oval Run Capacitor, 5Mfd, 370V, Le53H02 (53H02)
- TITAN HD Oval Motor Dual Run Capacitor, 440-370VAC (POCFD5510A)
- Lennox Motor Run Capacitors