Shop All Cooling Equipment Relays
Lennox
Draft Inducer Assembly
Mfr # 47M55
Zoro # G2079758
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Frequency 60 Hz
- For Use With Mfr. Model Number G43UF-36B-070-1
- Fits Brand Lennox
- Amps AC 1.8A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lennox
- MFR # 47M55
- Zoro # G2079758
- Country of Origin Mexico
- Category Cooling Equipment Relays
Dimensions
Outlet Dimensions | 2 in Round |
Outlet Diameter | 2 in |
Details
Item | Draft Inducer Assembly |
Phase | 1 |
Frequency | 60 Hz |
For Use With Mfr. Model Number | G43UF-36B-070-1 |
Fits Brand | Lennox |
Amps AC | 1.8A |
Nameplate Voltage | 115V AC |
Wheel Material | Steel |
Maximum Motor Horsepower | 1/20 hp |
Motor Type | Shaded Pole |
Outlet Shape | Round |
Blower Type | Combustion Air Booster |
Current | 1.8 A |
Compatible with Brand | Lennox |
Maximum Fan Speed | 3,400 RPM |
Maximum Motor Speed | 3,400 RPM |
Description
Draft Inducer Assembly, Outlet Diameter 2 in, Compatible with Brand Lennox, Nameplate Voltage 115V AC, Phase 1, Current 1.8 A, Frequency 60 Hz, Motor Type Shaded Pole, Maximum Fan Speed 3,400 RPM, Maximum Motor Speed 3,400 RPM, Wheel Material Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROLEVEL Fs200 General Purpose Liquid (FS200)
- DURAFLOW FILTRATION Filter for Many Broan / Nutone Models - 10 1/2 x 8 3/4 x 1/8 (AF4035)
- VULCAN Plug, Thermocouple, J (N56/05013-J)
- HONEYWELL HOME Low Voltage Thermostat, 2 H 1 C, Hardwired/Battery, 20/30VAC (TH3210D1004)
- LENNOX Limit Switch, 250 deg. F (78L29)
- LENNOX Replacement Filter, 20" x 25" x 5" (X6675)
- LENNOX Pressure Switch, 0.1" SPST (15M20)
- LENNOX Compressor, 3.5 tons, 410A (90W64)
- LENNOX Motor, 1.4 HP, 208/230V, 825 rpm, 1-Phase, PSC, 208-230 VAC 1 Ph 60 Hz Volts (13H36)
- LENNOX Motor, 3.4 HP, 1-Phase, 208/230V, PSC, 208-230 VAC 1 Ph 60 Hz Volts (58H22)
- LENNOX Pressure Switch, 1" SPST (51W92)
- Lennox Cooling Equipment Relays