Shop All Cooling Equipment Relays
Lennox
Draft Inducer Assembly
Mfr # 33M70
Zoro # G2079347
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1 Phase
- Hz 60 hz
- HP 1/20 HP
- Depth 5.72 in
- Height 7.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 33M70
- Zoro # G2079347
- Country of Origin Mexico
- Category Cooling Equipment Relays
Dimensions
Depth | 5.72 in |
Height | 7.17 in |
Width | 7.68 in |
Details
Item | Draft Inducer Assembly |
Phase | 1 Phase |
Hz | 60 hz |
HP | 1/20 HP |
For Use With Mfr. Model Number | GCS16-030-75-4 |
Fits Brand | Lennox |
Amps AC | 0.83A |
Description
Draft Inducer Assembly, For Use With Mfr. Model Number GCS16-030-75-4, Fits Brand Lennox
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Balancing Damper, Round, 12 In, Diameter (2TFY1)
- WATTS Valve, Heavy Duty Float, 2000 Btu, 2" (0780014)
- DAYTON Heavy Duty Fan, 22,735 cfm, 115/208-230V (7M8D0)
- HONEYWELL HOME Low Voltage Thermostat, 7, 5-2, 5-1-1 Programs, 3 H 2 C, Hardwired/Battery, 24VAC (TH6320ZW2003/U)
- LENNOX Fan Motor, 3.4 HP, 1075 rpm, 460V, PSC, 380-460 VAC 1 Ph 50/60 Hz Volts (49L66)
- LENNOX Heat Exchanger (46K92)
- LENNOX Auto Limit Switch, 185 deg. F (26G78)
- LENNOX Heat Exchanger (60G78)
- LENNOX Blower, 1 HP, 120/240V, Less Module (10B67)
- LENNOX Disconnect Switch, 3 Pole, 80A (93J31)
- MCDONNELL & MILLER Probe 24" (P-2-SS)
- Lennox Cooling Equipment Relays