Shop All Cooling Equipment Relays
This Product is Discontinued
Lennox
Disconnect Switch, 600V, 150A (Discontinued)
Mfr # 34K93
Zoro # G2079283
Free Shipping & Returns
This Product is Discontinued
Key Features
- Phase 3 Phase
- Fits Brand Lennox
- For Use With Mfr. Model Number KGA060S4-1
- Amps AC 150A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lennox
- MFR # 34K93
- Zoro # G2079283
- Country of Origin Mexico
- Category Cooling Equipment Relays
Details
Item | Disconnect Switch, 600V, 150A |
Phase | 3 Phase |
Fits Brand | Lennox |
For Use With Mfr. Model Number | KGA060S4-1 |
Amps AC | 150A |
Description
Disconnect Switch, 600V, 150A, For Use With Mfr. Model Number KGA060S4-1, Fits Brand Lennox
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.