Shop All Cooling Equipment Relays
Lennox
Disconnect Switch, 3 Pole, 80A
Mfr # 93J31
Zoro # G2081453
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 600 VAC
- HP 15 HP at 240 VAC 30 HP at 480 VAC
- Depth 2.8 in
- Height 3.5 in
- Width 2.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lennox
- MFR # 93J31
- Zoro # G2081453
- Country of Origin Mexico
- Category Cooling Equipment Relays
Dimensions
Depth | 2.8 in |
Height | 3.5 in |
Width | 2.08 in |
Details
Item | Disconnect Switch, 3 Pole, 80A |
Voltage | 600 VAC |
HP | 15 HP at 240 VAC 30 HP at 480 VAC |
Fits Brand | Lennox |
For Use With Mfr. Model Number | GCS24-1353-270-1 |
Amps AC | 80A |
Description
Disconnect Switch, 3 Pole, 80A, For Use With Mfr. Model Number GCS24-1353-270-1, Fits Brand Lennox
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 24X30X1 MERV 10 Pleated AC Furnace Air Filter, 4PK (24301.10 4PK)
- KING ELECTRIC K Baseboard Heater 6' 240/208V 1500/1125W Almond (6K2415A)
- VORNADO AIR Vornado® Fit„¢ Personal Air Circulator, Blue (CR1-0225-70)
- JOHNSON CONTROLS In Line Filter, A-4000-137 (A-4000-1037)
- LENNOX Blower Housing (57M89)
- LENNOX Induced Draft Assembly (80W97)
- LENNOX Motor, 3.4 HP, 1-Phase, 208/230V, PSC, 208-230 VAC 1 Ph 60 Hz Volts (58H22)
- LENNOX Pressure Switch, 33/64" SPST (49L91)
- LENNOX Fan Motor, 1.6 HP, 1-Phase, 208/230V (27H45)
- LENNOX Blower Motor, 1.3 HP (35K59)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, 35 lb.-in. (MS40-7043)
- Lennox Cooling Equipment Relays