Shop All Furnace and Heater Parts
Lennox
Cover With Gasket, 3"x5", Le29K24
Mfr # 29K24
Zoro # G6445177
product price: $97.89
/ea
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.689 in
- Width 2.875 in
- Depth 0.845 in
- Type Disconnect Switch Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 29K24
- Zoro # G6445177
- UPC # 00694777036678
- Country of Origin Mexico
- Category Furnace and Heater Parts
Dimensions
Height | 5.689 in |
Width | 2.875 in |
Depth | 0.845 in |
Details
Item | Cover With Gasket,3"X5",Le29K24 |
Type | Disconnect Switch Cover |
Description
Cover With Gasket,3 In.X5 In.,Le29K24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREPLACE GLASS DOORS Clairmont Large Skyline Nickel (CM-3012SN)
- IFM Converter, Scaled Analog (TP3232)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 720W, 1"Wx10'L (HSTAT101010)
- ACCUMULAIR Pleated Air Filter, 21.25" x 21.25" x 1", 4 Pack (FI21.25X21.25A_4)
- LENNOX Motor, 120V, 1/2 HP, 1075 rpm (60L22)
- LENNOX PTFE O-Ring 12 Pack, Le49J23 (49J23)
- LENNOX Induced Purge Blower Assembly (80C93)
- LENNOX Screw, Le30W37 (30W37)
- LENNOX Control Board (52M46)
- LENNOX Ignition Control Board (56W19)
- SCULLY Af-251 01116 1-1/4" Compression (AF-251)
- Lennox Furnace and Heater Parts