Shop All Furnace Control Boards
Lennox
Control Board Bdc3-1, Le40K82
Mfr # 40K82
Zoro # G6444669
original price:
$53.95
6% off
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 in
- Overall Height 3 in
- Product Type Blower Control Board
- Control Voltage 24V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lennox
- MFR # 40K82
- Zoro # G6444669
- Country of Origin Mexico
- Category Furnace Control Boards
Dimensions
Overall Width | 3 in |
Overall Height | 3 in |
Details
Item | Blower Control Board |
Product Type | Blower Control Board |
Control Voltage | 24V |
Items Controlled | Blowers |
Description
Blower Control Board, Control Voltage 24V, Items Controlled Blowers, Product Type Blower Control Board, Overall Height 3 in, Overall Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Drain Board (3A2145-01)
- JOHNSON CONTROLS Network Sensor, White, NO LOGO (NSB8BPN241-0)
- DAYTON Motor (3900-2065-000)
- DAYTON Damper, Backdraft, Wall Mount, 19-3/4 In Sq (5NKN4)
- LENNOX Control Board, Le56K85 (56K85)
- LENNOX BCC3 Fan Control Board (19S83)
- ICM Furnace Control Module, OEM Replacement (ICM281)
- YORK SOURCE1 Board Cntrl Blower Ut (S1-03109175000)
- ICM Furnace Control Board, OEM (ICM291)
- NORDYNE 903429 Control Board M1M H (903429)
- YORK SOURCE1 Board Cntrl Kit Simplici Ty 1A 2 Stg CH (S1-33109150002)
- Lennox Furnace Control Boards