Shop All Control Parts
Lennox
Contactor W/ Aux, 24V, Coil, 3P, 25Amp
Mfr # 60M12
Zoro # G6444197
product price: $77.49
/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hz 50/60 hz
- Depth 3.18 in
- Height 3.775 in
- Width 3.82 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 60M12
- Zoro # G6444197
- Country of Origin Mexico
- Category Control Parts
Dimensions
Depth | 3.18 in |
Height | 3.775 in |
Width | 3.82 in |
Details
Item | Contactor W/ Aux,24V,Coil,3P,25Amp |
Hz | 50/60 hz |
Description
Contactor W/ Aux,24V,Coil,3P,25Amp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER Ceiling Fan Low Pro, 44 in. Blade Dia., Single Phase, 120 (50421)
- YELLOW JACKET High Side Hose, 72 In, Red (21672)
- VES Ceiling Fan, 60" Blade Dia, 7046 cfm, Black (117701)
- ZORO SELECT Fan Switch, Closes at 160,120-277V (6UEE0)
- LENNOX Enthalpy Sensor (54G44)
- LENNOX Interlock Switch, Le51W15 (51W15)
- LENNOX M3 MODBUS UNIT CONTROLLER (14V60)
- LENNOX Pressure Switch, -0.90" WC, SPST (10U94)
- LENNOX Contactor, 2P 35A Contactor, Le68J37 (68J37)
- LENNOX CONTROL BOARD KIT (19V36)
- HONEYWELL Aq25744B Zoning Control For 4 (AQ25744B)
- Lennox Control Parts