Shop All Control Parts
Lennox
Contactor, 3Pdt 24V Contactor, Le48G58
Mfr # 48G58
Zoro # G6444739
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lennox
- MFR # 48G58
- Zoro # G6444739
- UPC # 00013962876323
- Country of Origin Mexico
- Category Control Parts
Details
Item | Contactor,,3Pdt 24V Contactor,Le48G58 |
Description
Contactor,,3Pdt 24V Contactor,Le48G58
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK T-Bar Frame Kit. (EFFTBF)
- ALLANSON Oil Burner Ignitor, Side Hinge (2275-620)
- IMPERIAL MFG 6 in. D X 24 in. L Galvanized Steel Furnace Pipe (GV0381)
- THERNLUND 950-0014 Non Adjustable Timer / (950-0014)
- LENNOX Enthalpy Sensor (54G44)
- LENNOX Contactor, 24V Coil 1P 40Amp, Le10F74 (10F74)
- LENNOX Timed Off Control, LB-50709BB (47J27)
- LENNOX Circuitbreakerswitch 250V 3Amp, Le37J56 (37J56)
- LENNOX Interlock Switch, Le51W15 (51W15)
- LENNOX Circuit Board (71M28)
- ERIE High Temp Normally Closed Actuator, 120V (AG14B020)
- Lennox Control Parts