Shop All Cooling Equipment Relays
Lennox
Contactor, 24V, 1 SPST, 25A
Mfr # 10F73
Zoro # G2077910
original price:
$49.01
23% off
new price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hz 50/60 hz
- Depth 2.5 in
- Height 2 in
- Width 3.26 in
- For Use With Mfr. Model Number 100GHC36A-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 10F73
- Zoro # G2077910
- Country of Origin China
- Category Cooling Equipment Relays
Dimensions
Depth | 2.5 in |
Height | 2 in |
Width | 3.26 in |
Details
Item | Contactor, 24V, 1 SPST, 25A |
Hz | 50/60 hz |
For Use With Mfr. Model Number | 100GHC36A-1 |
Fits Brand | Lennox |
Amps AC | 25A |
Description
Contactor, 24V, 1 SPST, 25A, For Use With Mfr. Model Number 100GHC36A-1, Fits Brand Lennox
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Door Gasket, 26-3/4 in. x 54-1/4 in. (810719)
- MODERN FORMS 36in Ceiling Fan Extension Downrod in Bronze (XF-36)
- TEMPCO Screw Plug Immersion Heater, 7500W, 480V (TSP02090)
- WHITE-RODGERS Hot Surface Ignitor, LP/NG, 120V AC, 15 1/2 in L., Nitride Ignitor (21D64-2)
- LENNOX Draft Inducer Assembly (33M70)
- LENNOX Motor, 208/230V, 1-Phase, 1.1 HP (27H34)
- LENNOX Hot Surface Ignitor (70W16)
- LENNOX Fan Motor, 1.1 HP, 208/230V, 1075 rpm (12F49)
- LENNOX Flame Sensor (79J22)
- LENNOX Blower Motor, 1.5 HP, 115V (21L90)
- WATTS Backflow Check Valve, 1700000 Btu, 125 psi (0369010)
- Lennox Cooling Equipment Relays