Shop All Cooling Equipment Relays
Lennox
Compressor, 460V, 3-Phase, 6 tons
Mfr # 11B77
Zoro # G2078227
Free Shipping & Returns
$2,082.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Lennox
- For Use With Mfr. Model Number GCS16-150-270-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lennox
- MFR # 11B77
- Zoro # G2078227
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Compressor, 460V, 3-Phase, 6 tons |
Fits Brand | Lennox |
For Use With Mfr. Model Number | GCS16-150-270-1 |
Description
Compressor, 460V, 3-Phase, 6 tons, For Use With Mfr. Model Number GCS16-150-270-1, Fits Brand Lennox
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLER & PALAU Exhaust Fan, Sidewall, 6 In, 224 CFM (SWF-150)
- SUPCO Press Switch, Range 375-265 PSIG (SHP375265)
- MRCOOL E Star DIY 4th Gen 9k BTU Ductless Mini-Split Air Handler 230V (DIY-09-HP-WMAH-230C)
- SOLBERG HEPA Filter Element, 1 cfm, 0.3 Micron (HE04)
- LENNOX Blower Motor, 2 HP, 3-Phase, 208 to 460V, 3 Phase, 200-230/460 VAC 3 Ph 60 Hz Volts (14K10)
- LENNOX Ball Bearing, 1" Bore (66020)
- LENNOX Sequencer Relay, 24V (72F83)
- LENNOX Fan Motor, 1.6 HP, 208 to 230V, PSC, 208-230 VAC 1 Ph 60 Hz Volts (92W51)
- LENNOX Pressure Switch, 3/4" SPST (71K11)
- LENNOX Blower Motor, 1.2 HP, 115V, 1-Ph, 3 SPDT, 1075 rpm, PSC, 115 VAC 1 Ph 60 Hz Volts (59M51)
- DAIKIN Motor, 0.75HP, 208 to 230V, 970 to 1085 rpm (060704701)
- Lennox Cooling Equipment Relays