Shop All Cooling Equipment Relays
Lennox
Compressor, 3.5 tons, 410A
Mfr # 90W64
Zoro # G2081313
product price: $1,320.99
/ea
Free Shipping & Returns
$1,320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 4AC13L48P-7A
- Fits Brand Lennox
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 90W64
- Zoro # G2081313
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Compressor, 3.5 tons, 410A |
For Use With Mfr. Model Number | 4AC13L48P-7A |
Fits Brand | Lennox |
Description
Compressor, 3.5 tons, 410A, For Use With Mfr. Model Number 4AC13L48P-7A, Fits Brand Lennox
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Intake Louver, Fixed, Drainable, 24H x 24W (20UA09)
- ATLANTIC BLOWERS Pressure Filter Element, 2.50" (ABEP-10004)
- JOHNSON CONTROLS Pressure Control, Low, 20 In to 100 (P70AA-5C)
- TPI INDUSTRIAL TPI 24" Industrial Floor Fan, 2,100 CFM, 1/8 HP (F24TE)
- LENNOX Humidity Sensor (17M50)
- LENNOX Fan Motor, 1.5 HP, 208/230V, PSC, 208-230 VAC 1 Ph 50/60 Hz Volts (43W49)
- LENNOX Fan Motor, 1.4 HP, 208/230V, 1-Phase, PSC, 208-230 VAC 1 Ph 60 Hz Volts (61W89)
- LENNOX Combustion Blower Assembly (93W13)
- LENNOX Blower Motor, 2 HP, 3-Phase, 208 to 460V, 3 Phase, 200-230/460 VAC 3 Ph 60 Hz Volts (14K10)
- LENNOX Heat Exchanger (60G78)
- ICM Surge Protective Device, Single Phase, 40 Contact Rating (Amps), 200 to 250 Volts (ICM493)
- Lennox Cooling Equipment Relays