Shop All Cooling Equipment Relays
Lennox
Compressor, 208 to 230V, 2 tons
Mfr # 63K70
Zoro # G2080333
product price: $799.99
/ea
Free Shipping & Returns
$799.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 60GHC24A-1
- Fits Brand Lennox
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 63K70
- Zoro # G2080333
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Compressor, 208 to 230V, 2 tons |
For Use With Mfr. Model Number | 60GHC24A-1 |
Fits Brand | Lennox |
Description
Compressor, 208 to 230V, 2 tons, For Use With Mfr. Model Number 60GHC24A-1, Fits Brand Lennox
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Guard Mounted Exhaust Fan, 36 in. Dia. (45MX73)
- ALLEGRO INDUSTRIES Confined Space Fan, Axial, 1/3 HP (9513)
- FROST KING Duct Insulation, Fiberglass, 15 ft. L (SP55/6)
- DAYTON Propeller, Dia 4 In, Bore Dia 1/8 In (5JLL0)
- LENNOX Fan Motor, 1.4 HP, 1-Phase, 460V, PSC, 460 VAC 1 Ph 60 HZ Volts (51H75)
- LENNOX Ignition Fan Control Board (12W64)
- LENNOX Motor, 208/230V, 1-Phase, 1/3 HP, 1075 rpm, PSC, 208-230 VAC 1 Ph 60 Hz Volts (18H61)
- LENNOX Programmed Motor Module (10Y61)
- LENNOX Bearing Bracket (46G41)
- LENNOX Blower Wheel, 15"x 15", 1" Bore (85L52)
- FASCO Motor, 1.1 HP, 115V, 3000 rpm, 3-5/16" dia. (D410)
- Lennox Cooling Equipment Relays