Shop All Control Parts
Lennox
Coil Contactor, 3P 24V, Le10G19
Mfr # 10G19
Zoro # G6443479
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hz 50/60 hz
- Depth 2.89 in
- Width 3.39 in
- Height 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 10G19
- Zoro # G6443479
- UPC # 00013263485286
- Country of Origin Mexico
- Category Control Parts
Dimensions
Depth | 2.89 in |
Width | 3.39 in |
Height | 3.75 in |
Details
Item | Coil Contactor,3P 24V,Le10G19 |
Hz | 50/60 hz |
Description
Coil Contactor,3P 24V,Le10G19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUBE Line Voltage Non-Programmable thermostat; 2000 watts at 120 volts (TH114-A-120S)
- TACO Low Water Cutoff, NPT, Electronic, NEMA 1 (LFA0243S-1)
- AIRCARE Evaporative Humidifier, Portable, 5.6 gal, 3,600 sq. ft., Light Oak (696400HB)
- ACCUMULAIR Pleated Air Filter, 16" x 16" x 1", 4 Pack (FB16X16_4)
- LENNOX M3 MODBUS UNIT CONTROLLER (14V60)
- LENNOX Circuitbreakerswitch 250V 3Amp, Le37J56 (37J56)
- LENNOX Contactor, 24V Coil 1P 40Amp, Le10F74 (10F74)
- LENNOX Circuit Board (71M28)
- LENNOX Pressure Switch, -0.65" WC, SPST (10U93)
- LENNOX Timed Off Control, LB-50709BB (47J27)
- DAIKIN Control Board (668105601)
- Lennox Control Parts