Shop All Motor Run Capacitors
Lennox
Capacitors, 7Mfd 370V Capacitor, Le83W77
Mfr # 83W77
Zoro # G6443077
original price:
$31.24
19% off
new price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Microfarad Rating 7 MFD
- Capacitor Voltage 370V
- Capacitor Shape Oval
- Type Run Capacitor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 83W77
- Zoro # G6443077
- UPC # 00694776886021
- Country of Origin Mexico
- Category Motor Run Capacitors
Details
Microfarad Rating | 7 MFD |
Capacitor Voltage | 370V |
Capacitor Shape | Oval |
Item | Capacitors,7Mfd 370V Capacitor,Le83W77 |
Type | Run Capacitor |
Description
Capacitors,7Mfd 370V Capacitor,Le83W77
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO MultiPlus V Belt, A120 (A120)
- BESTORQ 8M Timing Belts, 1024-8M-25 (1024-8M-25)
- ENERPAC HC7206Q, 6 ft., Thermo-Plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC7206Q)
- BVA 20 Ton Cylinder, SA, 175 In Stroke, HL2002 (HL2002)
- LENNOX Capacitor, 10Mfd, 370V, Le22W80 (22W80)
- LENNOX Oval Run Capacitor, 5Mfd, 370V, Le53H02 (53H02)
- LENNOX Capac 176-216 Mfd 330V Round, Le63A06 (63A06)
- LENNOX Capacitors, 5Mfd Capacitor 370V, Le22W78 (22W78)
- LENNOX Rnd Run Capacitor, 75/10Mfd, 440V, Le72W39 (72W39)
- TITAN PRO Motor Dual Run Cap, 55/5MFD, 370-440V, Oval (TOCFD555)
- AMRAD ENGINEERING ROUND USA-MADE MOTOR RUN CAPACITOR, 30/5 MFD, 370/440 VAC (USA2226)
- Lennox Motor Run Capacitors