Shop All Motor Start Capacitors
Lennox
Capacitor W/ Resistor, 145-175Mfd, 330V
Mfr # 44A93
Zoro # G6442900
$70.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Start Capacitor
- Capacitor Voltage 330 VAC 60 Hz
- Capacitor Shape Round
- Microfarad Rating 145-175 MFD
- Hz 50/60 hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lennox
- MFR # 44A93
- Zoro # G6442900
- UPC # 00013263791189
- Country of Origin Mexico
- Category Motor Start Capacitors
Details
Item | Capacitor W/ Resistor,145-175Mfd,330V |
Motor Capacitor Type | Start Capacitor |
Capacitor Voltage | 330 VAC 60 Hz |
Capacitor Shape | Round |
Microfarad Rating | 145-175 MFD |
Hz | 50/60 hz |
Description
Capacitor W/ Resistor,145-175Mfd,330V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial/Deep Groove Ball Bearing - 30 Mm Id X 55 Mm Od X 13 Mm W; Single Sealed (6006LU)
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 (62M24)
- BANDO TimingBelt, Synchro-Link, 345L100 (345L100UG)
- IKO Cam Follower, Metric, #CF8BUU (CF8BUU)
- LENNOX Start Capacitor, 88-108Mfd 240V, Le58326 (58326)
- DAYTON Motor Start Capacitor, 400-480 MFD, Round (2MEU5)
- DIVERSITECH Motor Start Capacitor, 110/125 VAC (460-552)
- DAYTON Motor Start Capacitor, 270-324 MFD, Round (6FLW3)
- DAYTON Motor Start Capacitor, 161-193 MFD, Round (2MDR4)
- PACKARD MotorStrtCapacitor, 220-250VAC, 88/108MR (PTMJ88R)
- DAYTON Motor Start Capacitor, 243-292 MFD, Round (2MDT2)
- Lennox Motor Capacitors