Shop All Motor Run Capacitors
Lennox
Capacitor, 70+10Mfd 370V, Le89M90
Mfr # 89M90
Zoro # G6443007
product price: $49.85
/ea
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 89M90
- Zoro # G6443007
- Country of Origin United States
- Category Motor Run Capacitors
Details
Item | Capacitor,70+10Mfd 370V,Le89M90 |
Description
Capacitor,70+10Mfd 370V,Le89M90
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Flow Control Valve, Sandwich, D03, 20 GPM (FM2DDKN)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 45" (A45)
- WILKERSON Pneumatic Oil Filter, 1 In. NPT, 160 cfm (M30-08-S00)
- FESTO Coupling Piece KSG-M16X1, 5 (KSG-M16X1,5)
- LENNOX Capacitors, 7Mfd 370V Capacitor, Le83W77 (83W77)
- LENNOX Capacitors, 5Mfd Capacitor 370V, Le22W78 (22W78)
- LENNOX Capac 176-216 Mfd 330V Round, Le63A06 (63A06)
- LENNOX Oval Run Capacitor, 5Mfd, 370V, Le53H02 (53H02)
- LENNOX Rnd Run Capacitor, 75/10Mfd, 440V, Le72W39 (72W39)
- LENNOX Capacitor, 10Mfd, 370V, Le22W80 (22W80)
- TITAN HD Motor Run Capacitor, 70 MFD, 440V, Round (PRCF70A)
- Lennox Motor Run Capacitors