Shop All Motor Run Capacitors
Lennox
Capacitor, 10Mfd, 370V, Le22W80
Mfr # 22W80
Zoro # G6442867
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Microfarad Rating 10 MFD
- Capacitor Voltage 370V
- Capacitor Shape Oval
- Type Run Capacitor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 22W80
- Zoro # G6442867
- Country of Origin United States
- Category Motor Run Capacitors
Details
Microfarad Rating | 10 MFD |
Capacitor Voltage | 370V |
Capacitor Shape | Oval |
Item | Capacitor,10Mfd,370V,Le22W80 |
Type | Run Capacitor |
Description
Capacitor,10Mfd,370V,Le22W80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-107 MULTIPAK (124278 F2B-SC-107)
- ZORO SELECT Strainer, Suction, 3/4 In (24W721)
- SPEEDAIRE Dryer, Silica Gel (5VD09)
- DAYTON AC Gearmotor, 25.0 in-lb Max. Torque, 124 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z084)
- LENNOX Capac 176-216 Mfd 330V Round, Le63A06 (63A06)
- LENNOX Capacitors, 5Mfd Capacitor 370V, Le22W78 (22W78)
- LENNOX Capacitors, 7Mfd 370V Capacitor, Le83W77 (83W77)
- LENNOX Oval Run Capacitor, 5Mfd, 370V, Le53H02 (53H02)
- LENNOX Rnd Run Capacitor, 75/10Mfd, 440V, Le72W39 (72W39)
- DAYTON Run Capacitor, 17.5 MFD, 370V, Round (2MEC6)
- DAYTON Motor Run Capacitor, 15 MFD, 2-1/4 In. H (22F180)
- Lennox Motor Capacitors