Shop All Cooling Equipment Relays
Lennox
Blower Wheel, 15"x 15", CW, 1-7/16" Bore
Mfr # 85L53
Zoro # G2081261
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Non-Potable (Non-Human Consumption) Water, Potable (Non-Human Consumption) Water
- Fits Brand Lennox
- For Use With Mfr. Model Number KHA180S4-1
- Material Steel
- Product Type Blower Wheel Replacement Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 85L53
- Zoro # G2081261
- Country of Origin Mexico
- Category Cooling Equipment Relays
Dimensions
Bore Diameter | 1 7/16 in |
Wheel Diameter | 15 in |
Wheel Width | 15 in |
Description
Blower Wheel, Product Type Blower Wheel Replacement Kit, Wheel Type Not Applicable, Number of Inlets 1, Wheel Diameter 15 in, Wheel Width 15 in, Bore Diameter 1 7/16 in, Wheel Material Steel, Rotation CW/CCW, Hub Type Concave, Wheel Hub Position Center, Wheel Construction Tacked, Drive Type Belt Drive, Number of Blades 51, Includes Set Screws Yes, Compatible with Brand Lennox, Compatible with Manufacturer Model Number KHA180S4-1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- RHEEM Hi Pressure Limit M/R 610 (47-23699-06)
- MOVINCOOL Portable Air Conditioner, 208/230VAC, EER: 8 (Climate Pro K24)
- QMARK Fan Motor, 480 Volts (3900-0350-001)
- LENNOX Blower Motor, 1.3 HP, 115V, 1-Phase (28M89)
- LENNOX Motor, 1.1 HP, 208/230V, 1-Phase (72L05)
- LENNOX Relay, 24V DPDT (28G38)
- LENNOX Air Sensor, Return/Discharge (93J53)
- LENNOX Ignition Fan Control Board (12W64)
- LENNOX Flame Sensor (79J22)
- COPELAND Sensor for Sentronic (998-0162-00)
- Lennox Cooling Equipment Relays