Shop All Cooling Equipment Relays
Lennox
Blower Wheel, 12" x 10-1/2", 1/2" Bore
Mfr # 47K31
Zoro # G2079697
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Non-Potable (Non-Human Consumption) Water, Potable (Non-Human Consumption) Water
- For Use With Mfr. Model Number CG90UA075D16C-1
- Fits Brand Lennox
- Material Steel
- Product Type Blower Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lennox
- MFR # 47K31
- Zoro # G2079697
- Country of Origin United Kingdom
- Category Cooling Equipment Relays
Dimensions
Wheel Width | 10 1/2 in |
Wheel Diameter | 12 in |
Bore Diameter | 1/2 in |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Not Applicable, Number of Inlets 1, Wheel Diameter 12 in, Wheel Width 10 1/2 in, Bore Diameter 1/2 in, Wheel Material Steel, Rotation CW Closed End, Hub Type Concave, Wheel Hub Position Center, Wheel Construction Tacked, Drive Type Direct Drive, Number of Blades 54, Includes Set Screws Yes, Compatible with Brand Lennox, Compatible with Manufacturer Model Number CG90UA075D16C-1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRCOOL 2.5 Ton Signature Evaporator Coil with a 14.5" Cabinet, Vetical (MCVP30ANPA)
- LIEBERT Leak Detector Cable, 35 ft. (176125P4)
- 3M CUNO Filter Head With Valve (VH3-NPT)
- DAYTON Rectangular Fire Damper, 7-3/4x11-3/4 In. (2TGD4)
- LENNOX Pressure Switch, 0.1" SPST (15M20)
- LENNOX Blower Motor, 5 HP, 460V, 3 Phase, 460 VAC 3 Ph 60 Hz Volts (72W64)
- LENNOX Fan Motor, 1.5 HP, 208/230V, PSC, 208-230 VAC 1 Ph 50/60 Hz Volts (43W49)
- LENNOX Motor, 208/230V, 3 HP, 1740 rpm, 3-Phase, 3 Phase, 200-230 VAC 3 Ph 60 Hz Volts (12Y16)
- LENNOX Pressure Switch, 13/16" SPST (59W74)
- LENNOX Motor, 1.3 HP, 208/230V, 825 rpm (69W97)
- LENNOX Fan Motor, 1.1 HP, 208/230V, 1075 rpm (12F49)
- Lennox Cooling Equipment Relays