Shop All Cooling Equipment Relays
Lennox
Blower Wheel, 11-1/2" x 10", 1/2" Bore
Mfr # 45M36
Zoro # G2079609
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Non-Potable (Non-Human Consumption) Water, Potable (Non-Human Consumption) Water
- For Use With Mfr. Model Number G40UH-60C-110-11
- Fits Brand Lennox
- Material Steel
- Product Type Blower Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lennox
- MFR # 45M36
- Zoro # G2079609
- Country of Origin Mexico
- Category Cooling Equipment Relays
Dimensions
Bore Diameter | 1/2 in |
Wheel Diameter | 11 1/2 in |
Wheel Width | 10 in |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Not Applicable, Number of Inlets 1, Wheel Diameter 11 1/2 in, Wheel Width 10 in, Bore Diameter 1/2 in, Wheel Material Steel, Rotation CW Closed End, Hub Type Concave, Wheel Hub Position Center, Wheel Construction Tacked, Drive Type Direct Drive, Number of Blades 54, Includes Set Screws Yes, Compatible with Brand Lennox, Compatible with Manufacturer Model Number G40UH-60C-110-11
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 2-3/4 in x 3-3/4 in x 1/2 in, Elliptical, PK 10 (T180-2-3/4X3-3/4X1/2E-PK10)
- NORDFAB Round Duct Reducer, 8 in x 6 in Duct Dia, 304 Stainless Steel, 22 ga GA, 8 in W, 8" L, 8 in H (8040026043)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (7AX64)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 2-1/2 In, Flanged (VG2431TM)
- LENNOX Fan Blade, 24", 3-Blade, 1/2" Bore (25W67)
- LENNOX Motor, 120/240V, 3.4 HP (42W47)
- LENNOX Inducer Assembly, 460V (69M32)
- LENNOX Motor, 208/230V, 1-Phase, 1/3 HP, 1075 rpm, PSC, 208-230 VAC 1 Ph 60 Hz Volts (18H61)
- LENNOX Heat Exchanger (60G78)
- LENNOX Relay, 24V DPDT (28G38)
- LENNOX Contactor, 24V, 1 SPST, 25A (10F73)
- Lennox Cooling Equipment Relays