Shop All Blower Motors and Parts
Lennox
Blower Shaft, Le39L14
Mfr # 39L14
Zoro # G6441080
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 51.25 in
- Outside Dia. 1.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 39L14
- Zoro # G6441080
- UPC # 00694776861318
- Country of Origin United States
- Category Blower Motors and Parts
Dimensions
Length | 51.25 in |
Outside Dia. | 1.43 in |
Details
Item | Blower Shaft,Le39L14 |
Description
Blower Shaft,Le39L14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Stainless Steel Well (WZ-1000-2)
- DYNA-GLO Portable Gas Heater, Liquid Propane, 13,500 to 18,000 BtuH (HA2360R)
- HEAT WAGON Sensor Flame (M51580-01)
- QMARK Commercial Ceiling Fan, 1 Phase, 120V AC (48201C)
- LENNOX Blower Frame, Le56G20 (56G20)
- LENNOX 5.0 Programmed Motor Module (10Y59)
- LENNOX Accumulator, 3/4", 126Cu, Le15W16 (15W16)
- LENNOX Blower, 11"Dia 9"W Cw 1/2"Wheel, Le40F86 (40F86)
- LENNOX Blower Wheel 10" X 8", Le47K28 (47K28)
- LENNOX Dpst Blower Relay, Le22W04 (22W04)
- WHITE-RODGERS 50M56U-801 Lennox Furnace (50M56U-801)
- Lennox Blower Motors and Parts