Shop All Cooling Equipment Relays
Lennox
Blower Relay, 24V, SPDT
Mfr # 56L68
Zoro # G2079977
product price: $66.75
/ea
$66.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pick Up 15V
- Drop Out 7.2V
- Hz 50/60 hz
- Depth 2.25 in
- Height 1.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 56L68
- Zoro # G2079977
- Country of Origin Mexico
- Category Cooling Equipment Relays
Dimensions
Depth | 2.25 in |
Height | 1.39 in |
Width | 2.53 in |
Details
Item | Blower Relay, 24V, SPDT |
Pick Up | 15V |
Drop Out | 7.2V |
Hz | 50/60 hz |
For Use With Mfr. Model Number | CHP16-060-1Y |
Fits Brand | Lennox |
Amps AC | 8A |
Description
Blower Relay, 24V, SPDT, For Use With Mfr. Model Number CHP16-060-1Y, Fits Brand Lennox
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Global Industrial® Commercial Dehumidifier w/ Humidistat, 115V, 110 Pints (OL50-503E)
- SUNCOURT Flush Fit Register Booster Fan with Adaptor Plate - White (HC500-WPL)
- HOSHIZAKI O-Ring, 4A4755-01 (4A4755-01)
- ACCUMULAIR Pleated Air Filter, 20" x 30" x 1", 4 Pack (FA20X30_4)
- LENNOX Compressor, 3.5 tons, 410A (90W64)
- LENNOX Time Delay Relay, Le25G43 (25G43)
- LENNOX Motor, .09 HP, 208/230V, 3 SPDT, 1100 rpm (46K14)
- LENNOX Blower Motor, 9.1 HP, PSC, 120 VAC 1 Ph 60 Hz Volts (58W00)
- LENNOX Roll Out Switch, 350 SPST (52M73)
- LENNOX Pressure Switch, 1" SPST (51W92)
- COPELAND Condensing Unit, 115V, 1-Phase (M7ZH-H046-IAA-272)
- Lennox Cooling Equipment Relays