Shop All Duct Pressure Switches
Lennox
Blower Proving Switch, -.15, Le59W40
Mfr # 59W40
Zoro # G6441047
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Product Type Pressure Switch
- Maximum Pressure Rating 0.15 in wc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 59W40
- Zoro # G6441047
- Country of Origin Costa Rica
- Category Duct Pressure Switches
Details
Item | Blower Proving Switch,-.15,Le59W40 |
Contact Form | SPST |
Product Type | Pressure Switch |
Maximum Pressure Rating | 0.15 in wc |
Description
Blower Proving Switch,-.15,Le59W40, Contact Form SPST, Maximum Pressure Rating 0.15 in wc, Product Type Pressure Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Oval Run Capacitor, CR20X370 (CR20X370)
- KOCH FILTER Poly Filter, Disposabl, C and I, 14"x25"x2" (286-140-250)
- HONEYWELL T675A1565 Temp Control Spdt (T675A1565)
- DURAVENT Duravent 3PVL-X6R 3 in. Chimney Adapter (182930)
- SEALED UNIT PARTS CO Supco Pressure Switch - 90 PSI Open 120 PSI Closed (SLP90120)
- CLEVELAND CONTROLS AirSwitch .05-2", WC, SPDT, AFS-262-121 (AFS-262-121)
- SEALED UNIT PARTS CO Supco Pressure Switch - 450 PSI Open 250 PSI Closed (SHP450250)
- TJERNLUND PRODUCTS Switch, Duct Pressure (PS1503)
- TJERNLUND PRODUCTS Axial Duct Booster, 6 In. Dia. (EF-6)
- GOODMAN B1370133 Air Pressure Switch, (B1370133)
- GOODMAN Pressure Switch-1.19"Pf SPST (B1370148)
- Lennox Duct Pressure Switches