Shop All Blower and Fan Accessories
Lennox
Blower Mtr Var Spd, 1HP, 240V, 1Ph
Mfr # 16Y20
Zoro # G907962101
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ECM
- Bearing Type Ball
- Max. RPM 300-1350 RPM
- Max. HP 1 HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 16Y20
- Zoro # G907962101
- Country of Origin Unknown
- Category Blower and Fan Accessories
Details
Item | Cooling Motor |
Type | ECM |
Bearing Type | Ball |
Max. RPM | 300-1350 RPM |
Max. HP | 1 HP |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI O Ring (7611-P018)
- MODERN FORMS 36in Ceiling Fan Extension Downrod in Matte Black (XF-36)
- HONEYWELL T498A1810 120/208/240V Spst (T498A1810)
- PROMINENCE HOME Canoe Ridge, 52 in. Ceiling Fan with Light, Bronze (50584-40)
- YORK SOURCE1 Blw Assem Venter 2Stg Kit (S1-32434589000)
- DAYTON Blower, Assembled, 115 Volt, 3 Speed (1XJY3)
- DAYTON Direct Drive Blower, 208-230/460 V, 3 Ph (7AP90)
- MAKITA CXT Blower 12V max (BU01Z)
- FASCO Fasco Centrifugal Blower, 50755-D500, 115 Volts 1600 RPM (50755-D500)
- DAYTON Air Circulation Filter, Accessory, PK2 (20VD64)
- DAYTON Blower, 10 In (7C649)
- Lennox Blower and Fan Accessories