Shop All Cooling Equipment Relays
Lennox
Blower Motor, 9.1 HP, PSC, 120 VAC 1 Ph 60 Hz Volts
Mfr # 58W00
Zoro # G2080047
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PSC
- Voltage 120 VAC 1 Ph 60 Hz
- HP 9/10 HP
- Fits Brand Lennox
- For Use With Mfr. Model Number CG90UA100D20C-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 58W00
- Zoro # G2080047
- Country of Origin Mexico
- Category Cooling Equipment Relays
Details
Item | Blower Motor, 9.1 HP |
Type | PSC |
Voltage | 120 VAC 1 Ph 60 Hz |
HP | 9/10 HP |
Fits Brand | Lennox |
For Use With Mfr. Model Number | CG90UA100D20C-1 |
Description
Blower Motor, 9.1 HP, For Use With Mfr. Model Number CG90UA100D20C-1, Fits Brand Lennox
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER Mobile Misting Air Circulator 18" Non-Oscillating, 115VAC, 1400/1800/2200 CFM (PVM18C)
- BROAN Metal Grille Kit (MG1)
- DAYTON Standard-Duty Industrial Fan 18" Oscillating, 115VAC, 2900/4500 CFM (7DC96)
- HONEYWELL HOME Programmable Thermostat, 7, 5-2, 5-1-1 Programs, 3 H 2 C, Wall Mount, Hardwired/Battery, 20/30VAC (TH6320U2008/U)
- LENNOX Combustion Blower Assembly (93W13)
- LENNOX Programmable Thermostat (13H15)
- LENNOX Draft Inducer Assembly (47M55)
- LENNOX Ignition Module (30W34)
- LENNOX Blower Motor, 1.2 HP, PSC, 115 VAC Volts (36K20)
- LENNOX Blower Wheel, 11-1/2" x 10", 1/2" Bore (45M36)
- WATTS Regulator, Reducing Valve, 3/4" (0009257)
- Lennox Cooling Equipment Relays