Shop All Cooling Equipment Relays
Lennox
Blower Motor, 5 HP, 230V, 3 Phase, 200-230 VAC 3 Ph 60 Hz Volts
Mfr # 72W63
Zoro # G2080902
product price: $1,527.99
/ea
Free Shipping & Returns
$1,527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3 Phase
- Voltage 200-230 VAC 3 Ph 60 Hz
- Phase 3 Phase
- Hz 60 hz
- HP 5 HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 72W63
- Zoro # G2080902
- Country of Origin United States
- Category Cooling Equipment Relays
Dimensions
Height | 15.38 in |
Details
Item | Blower Motor, 5 HP, 230V |
Type | 3 Phase |
Voltage | 200-230 VAC 3 Ph 60 Hz |
Phase | 3 Phase |
Hz | 60 hz |
HP | 5 HP |
Fits Brand | Lennox |
Amps AC | 13/13.8A |
Description
Blower Motor, 5 HP, 230V, Fits Brand Lennox
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Valve Body, 3/4in NPT, 2 and 3 Way (VMP42.14(2))
- DAYTON Roof Curb, Fixed, Nonvented, O.D 65 In (3AZJ8)
- AAON RELAY OVLD 710A SQD (P61100)
- NORDYNE 622337 120V 40Va Transformer (622337)
- LENNOX Blower Motor, 1.3 HP (35K59)
- LENNOX Inducer Blower Assembly (99C33)
- LENNOX Pressure Switch, 13/16" SPST (59W74)
- LENNOX Limit Switch, 250 deg. F (78L29)
- LENNOX Vent Motor Assembly, 120V, 3000 rpm (43K30)
- LENNOX Conversion Kit (11K50)
- COPELAND Compressor, 460V, 3-Phase, 41900 Btu (ZP42K5E-TFD-800)
- Lennox Cooling Equipment Relays