Shop All Furnace and Heater Parts
Lennox
Blower Motor, 1/3hp, 1075rpm, 115V, 1ph 4spd
Mfr # 60L21
Zoro # G8965923
original price:
$400.99
9% off
new price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5.625 in
- Height 9 in
- Fits Brand Lennox
- Includes (1) Motor
- Motor Amps 5.1/6A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 60L21
- Zoro # G8965923
- Country of Origin Mexico
- Category Furnace and Heater Parts
Dimensions
Diameter | 5.625 in |
Height | 9 in |
Details
Item | Blower Motor |
Fits Brand | Lennox |
Includes | (1) Motor |
Motor Amps | 5.1/6A |
Description
Blower Motor, Fits Brand Lennox, Includes (1) Motor
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAIR Filter Replacement Humidifier (ES12-2/ES12)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- EMPIRE COMFORT SYSTEMS Automatic Blower, Top Mounting Type (GWTB2W)
- BEACON MORRIS Steam/Hydronic Heater Element, Copper, 5ft (STC14355-05)
- LENNOX Fan Timer Kit (53K80)
- LENNOX Cover With Gasket, 3"x5", Le29K24 (29K24)
- LENNOX Motor, 115V, 1/8 HP (96M54)
- LENNOX Inducer Motor (19W04)
- LENNOX Induced Draft Blower Assembly (58W01)
- LENNOX Silicon Carbide Hot Surface Ignitor (41K56)
- GOODMAN Furnace Transformer (0130M00140S)
- Lennox Furnace and Heater Parts