Shop All Cooling Equipment Relays
Lennox
Blower Motor, 1.3 HP, 1075 rpm, 115V, 1Phase
Mfr # 59M50
Zoro # G2080257
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number DPGB050A3
- Fits Brand Lennox
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 59M50
- Zoro # G2080257
- Country of Origin Mexico
- Category Cooling Equipment Relays
Details
Item | Blower Motor, 1/3 HP, 1075 rpm, 115V, 1-Phase |
For Use With Mfr. Model Number | DPGB050A3 |
Fits Brand | Lennox |
Description
Blower Motor, 1/3 HP, 1075 rpm, 115V, 1-Phase, For Use With Mfr. Model Number DPGB050A3, Fits Brand Lennox
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR VENT TURBINE 12"" MILL INTRNL (TIBS0000)
- HONEYWELL HOME Wire Adapter, Mount At Equipment, White (THP9045A1098/U)
- KOCH FILTER Filter Pad, Poly, Dry, 20" x 20" x 1" (573-020-020)
- PLEASANT HEARTH Vent-Free Gas Fireplace Blower (GFB100)
- LENNOX Blower Wheel, 11-1/2" x 10", 1/2" Bore (45M36)
- LENNOX Blower Motor, 3.4 HP, 115V, PSC, 115 VAC 1 Ph 60 Hz Volts (56W67)
- LENNOX Compressor, 3.5 tons, 410A (90W64)
- LENNOX Heater, 480V, 70W, 9" Dia., 14" (93M11)
- LENNOX Defrost Board (17M14)
- LENNOX Program Motor Module (10Y62)
- COPELAND Fan Motor Kit (950-0266-04)
- Lennox Cooling Equipment Relays