Shop All Food Service Appliance Parts
Lennox
Bearing
Mfr # 86H56
Zoro # G101286119
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rubber Cartridge Bearing
- Height 2.53 in
- Width 1.42 in
- Diameter 1 in
- Shaft Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lennox
- MFR # 86H56
- Zoro # G101286119
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Height | 2.53 in |
Width | 1.42 in |
Diameter | 1 in |
Shaft Dia. | 1 in |
Details
Item | Bearing |
Type | Rubber Cartridge Bearing |
Bearing Type | Ball |
Description
Bearing. Lennox provides products that are widely used in the foodservice industry This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Ejector (00-439142)
- COLEMAN Beverage Jug, Plastic, Blue/White, 1 gal (2158645)
- VOLLRATH Full Size 4 in Steam Table Pan (20049)
- JACKSON Kit, Jp-24 Motor Assembly (6401-002-99-08)
- LENNOX 79J8901 Switch Limit (79J89)
- LENNOX 27H8701 Control Limit (27H87)
- LENNOX Motor Fan, 1/3Hp 208/230V (14Y65)
- LENNOX Sa Or Ra Smoke Detector C Box (22H56)
- LENNOX Cast Iron Pillow Block Bearing, 1-3/16 Bore, 1-7/ (20A82)
- LENNOX 69M3101 Combustion Air Blower, 1/12 Hp, 208-230V, (69M31)
- NORPOLE Shelf Np1R/F, Np2R/F, Np3R/F ( (CFD1RR-14)
- Lennox Food Service Appliance Parts