Shop All Food Service Appliance Parts
Lennox
69M3101 Combustion Air Blower, 1/12 Hp, 208-230V,
Mfr # 69M31
Zoro # G109535011
Free Shipping & Returns
$709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PSC
- Amps 0.28A
- HP 1/12 HP
- Phase 1 Phase
- RPM 3200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lennox
- MFR # 69M31
- Zoro # G109535011
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Type | PSC |
Amps | 0.28A |
HP | 1/12 HP |
Phase | 1 Phase |
RPM | 3200 |
Hz | 50/60 hz |
Rotation | CCWLE |
Description
Lennox 69M31. This is a geniune OEM replacement part from Lennox.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON BEACH 12 cups Black/Silver Coffee Maker (49630)
- SWEETN LOW Sugar Substitute Packets, 4PK (SMU50150CT)
- NATIONAL PRESTO Fryer Fry Daddy (05420)
- APW WYOTT Infinite Switch, 120V, 13A (APW2E-1327900)
- LENNOX Sa Or Ra Smoke Detector C Box (22H56)
- LENNOX Cast Iron Pillow Block Bearing, 1-3/16 Bore, 1-7/ (20A82)
- LENNOX Motor Fan, 1/3Hp 208/230V (14Y65)
- LENNOX 79J8901 Switch Limit (79J89)
- LENNOX 27H8701 Control Limit (27H87)
- LENNOX Pleated Air Filter, Merv 11, 24 In. X 24 In. X 2 I (97L87)
- ICE-O-MATIC Relay 2 Pole 120 V (9101084-01)
- Lennox Food Service Appliance Parts